Motion
FRA225RA

ACCUFORM NMC
FRA225RA

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking, Height: 18"
MI ITEM #04654691
MFR #FRA225RA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUFORM NMC
FRA225RA

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking, Height: 18"
MI ITEM #04654691
MFR #FRA225RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FRA225RA 18X12 HANDICAPPED PARKING

Specifications

  • Message Subject
    Handicapped Parking
  • Message Or Symbol
    Message & Symbol
  • Reflective Or Glow In The Dark
    Reflective
  • Message
    Handicapped Parking
  • Material
    Aluminum
  • Color
    White on Blue
  • Language
    English
  • Shape
    Rectangle
  • Height
    18 in
  • Width
    12 in
  • Number Of Sides
    1
  • Symbol Type
    Handicapped Parking Symbol/Left Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought