Specifications
Dimensions
- Tensile Strength48 in
- Thickness0.29 mm
Details
- Adhesion Strength80 oz-in
- Backing MaterialVinyl Coated Cloth
- ColorBlack
- Flame RetardantNot Flame Retardant
- Operating Temperature Range+45 to +200 °F
- Water ResistanceNot Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)