Motion
2130
Air Impact Wrench - 2130 Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 600 ft-lbs Torque, 9500 rpm Max Speed
Mi Item #04654752
MFR #2130
Price$394.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2130 Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 600 ft-lbs Torque, 9500 rpm Max Speed
Mi Item #04654752
MFR #2130

Mfr description
2130 1/2IN AIR IMPACT WRENCH 650 FT-LBS
  • Access: This impact wrench is great for changing tires and general vehicle repair.
  • Durability: Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It’ll never let you down.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.33/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1200
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.2 in
  • Overall Length
    7.3 in
  • Overall Width
    2.8 in
  • Tool Weight
    4.2 lb
  • Torque
    600 ft-lbs

Details

  • Air Consumption
    4.4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Material
    Composite
  • Maximum Speed
    9500 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Reversible
  • Series
    2130 Series Impact Wrench
  • UPC_NO
    663023018027
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)