Motion
365438

SKF
365438

Radial Spherical Plain Bearing - 0.7500 in Bore, 1.6250 in OD, Open
Mi Item #04654798
MFR #365438
Price$169.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
365438

Radial Spherical Plain Bearing - 0.7500 in Bore, 1.6250 in OD, Open
Mi Item #04654798
MFR #365438

Mfr description
365438 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.6250 in

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Manufacturer Upc Number
    7316571276564
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571276564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)