Motion
PTR-10.00-R

PCI
PTR-10.00-R

Flat Cam Follower - PTR-R Series, 10.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #04655004
MFR #PTR-10.00-R
Your Price$2,036.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-10.00-R

Flat Cam Follower - PTR-R Series, 10.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #04655004
MFR #PTR-10.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,036.73/each(List $2,444.08)

Overview

Mfr description
PTR-10.00-R PLAIN TRACK ROLLER REGREASEA
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    3.2500 in
  • Thread Size
    2-1/2-12
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Seal Type
    Rubber Dual Lip
  • Series
    PTR-R
  • UPC_NO
    841946133779
  • Weight
    70.44 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text