Motion
8016RS
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 0.5000 in Width, Single Sealed, Without Snap Ring
MI ITEM #04655081
MFR #8016RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 0.5000 in Width, Single Sealed, Without Snap Ring
MI ITEM #04655081
MFR #8016RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8016RS RADIAL BALL BEARING EXTRA SMALL S

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    2.5313 in
  • Overall Width
  • Overall Length
    5.0000 in
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bolt Size
    3/8 in
  • Seal Type
    RST
  • Housing Material
    Cast Iron
  • Series
    FHSP
  • Manufacturer Catalog Number
    8016RS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590324699
  • UPC_NO
    1200106783176
  • Weight
    0.1 lbs
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Description
    8016RS RADIAL BALL BEARING EXTRA SMALL S
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 8016RS is a 16 mm bore radial/deep groove ball bearing with a 35 mm OD and 0.5000 in width, single sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text