Motion
SS77R6
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #04655085
MFR #SS77R6
List Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #04655085
MFR #SS77R6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.25/each for your price

Overview

Mfr description
PER.S77R6-U RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    3700 rpm
  • Radial Dynamic Load Capacity
    109000 N
  • Radial Static Load Capacity
    82000 N
  • Manufacturer Catalog Number
    5847
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590659173
  • UPC_NO
    1200106770596
  • Description
    S77R6-U RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SS77R6 is a 0.3750 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.2812 in width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text