Motion
DWDTS21/32

DRILL AMERICA
DWDTS21/32

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 21/32 in, 5-1/8 in Flute, 118 ° Point Angle, 9 in Overall Length
MI ITEM #04655158
MFR #DWDTS21/32
List Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDTS21/32

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 21/32 in, 5-1/8 in Flute, 118 ° Point Angle, 9 in Overall Length
MI ITEM #04655158
MFR #DWDTS21/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.64/each for your price

Overview

Mfr description
DWDTS21/32 BIT 21/32 #2 TAPER SHANK

Specifications

  • Drill Bit Size
    21/32 in
  • Flute Length
    5-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    9 in
  • Series
    DWDTS
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought