Motion
51330
Fixed Base Air Router - 0.7 hp, 1/4 in Collet, 20000 rpm, 34 cfm
Mi Item #04655204
MFR #51330
Price$1,157.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Base Air Router - 0.7 hp, 1/4 in Collet, 20000 rpm, 34 cfm
Mi Item #04655204
MFR #51330

Mfr description
51330 AIR ROUTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.61/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Height
    8-1/4 in
  • Overall Length
    3-1/2 in
  • Overall Width
    3-1/4 in
  • Plunge Depth
    1-5/8 in
  • Tool Weight
    1.1 kg

Details

  • Air Consumption
    34 cfm
  • Air Pressure
    90 psi
  • CFM
    38
  • Free Speed
    20,000 rpm
  • Horsepower
    0.7 hp
  • Maximum Speed
    20000 rpm
  • Number Of Pieces
    2
  • Style
    In-Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)