Overview
Mfr description
20V8A1A22L PUMP 02-137105-5
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Maximum Flow Rate121.23383808 L/min
- Shaft Type13 Tooth 16/32 Pitch Spline; Shaft Extn 41.2[1.62]
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data