Motion
5503797
ISOTURN-Series, IC20 Grade, Carbide WNMG-Style Turning Insert, Trigon Shaped, 4.76mm thick
Mi Item #04655350
MFR #5503797
Price$24.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide WNMG-Style Turning Insert, Trigon Shaped, 4.76mm thick
Mi Item #04655350
MFR #5503797

Mfr description
5503797 WNMG 431-TF IC20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.43/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    8.7 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    TF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    WNMG 080404
  • Insert Style
    WNMG
  • Manufacturer Grade
    IC20
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)