Motion
3101878
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/4", Depth of Cut: 0.56"
MI ITEM #04655354
MFR #3101878
List Price$977.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/4", Depth of Cut: 0.56"
MI ITEM #04655354
MFR #3101878

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$977.45/each for your price

Overview

Mfr description
3101878 HM90 E90AD-D1.25-3-W1.25

Specifications

  • Cutting Diameter
    1-1/4 in
  • Depth of Cut
    0.56 in
  • Cutting Edge Angle
    90 °
  • Helical Mill
    No
  • Shank Type
    Weldon Flat
  • Toolholder Style
    H490 E90A
  • Insert Style
    ADKT
  • Shank Diameter
    1-1/4 in
  • Number of Inserts
    3
  • Coolant Delivery
    External
  • Overall Length
    4-1/4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    HM90 E90AD-D1.25-3-W1.25
  • Complete Insert Style Comp
    ADKT-1505...
  • Parts & Accessories
    BLD T15/M7, SW6-SD, Screw (SR 14-544/S)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought