Motion
3101932
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1", Depth of Cut: 0.394"
Mi Item #04655355
MFR #3101932
Price$931.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1", Depth of Cut: 0.394"
Mi Item #04655355
MFR #3101932

Mfr description
3101932 HM90 E90A-D1.00-3-W1.00 HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$931.90/each

Specifications

Dimensions

  • Cutting Diameter
    1 in
  • Depth of Cut
    0.394 in
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1 in

Details

  • Complete Insert Style Comp
    AP.. 1003...
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    90 °
  • Full Toolholder Code
    HM90 E90A-D1.00-3-W1.00
  • Helical Mill
    No
  • Insert Holding Method
    Screw Only
  • Insert Style
    AP..
  • Number of Inserts
    3
  • Parts & Accessories
    Screw (SR 34-505/HG), T-8/53
  • Shank Type
    Weldon Flat
  • Toolholder Style
    H490 E90A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)