Motion
3104937
Indexable Ball Nose End Mill, Cutting Diameter: 2", Depth of Cut: 1.72", Toolholder Style: BCM
MI ITEM #04655423
MFR #3104937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Ball Nose End Mill, Cutting Diameter: 2", Depth of Cut: 1.72", Toolholder Style: BCM
MI ITEM #04655423
MFR #3104937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3104937 BCM D2.00-A-W2.00-C

Specifications

  • Cutting Diameter
    2 in
  • Depth of Cut
    1.72 in
  • Toolholder Style
    BCM
  • Shank Type
    Weldon Flat
  • High Feed Or Plunge Milling
    High-Feed Milling
  • Shank Diameter
    2 in
  • Number of Inserts
    2
  • Coolant Delivery
    External
  • Overall Length
    8.45 in
  • Neck Length
    5-1/5 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    BCM D2.00-A-W2.00-C
  • Parts & Accessories
    Screw (SR 10503750), BLD T25/S7, SW6-T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text