Motion
5507892
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04655425
MFR #5507892
Price$68.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04655425
MFR #5507892

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.95/each

Specifications

Dimensions

  • Corner Radius
    1.2 mm
  • Included Angle
    80 °
  • Inscribed Circle
    19.05 mm
  • Length
    19.03 mm
  • Relief Angle
    0 °
  • Thickness
    6.35 mm

Details

  • Application
    Turning
  • Chipbreaker
    MR
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    CNMG 190612
  • Insert Style
    CNMG
  • Manufacturer Grade
    IC807
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond

Overview

Mfr description
5507892 CNMG 643-MR IC807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought