Motion
5605221
DROPMILL-Series IC908 Grade TiN/TiAlN coated Carbide BCR-Style Milling Insert, Parallelogram Shaped
MI ITEM #04655427
MFR #5605221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DROPMILL-Series IC908 Grade TiN/TiAlN coated Carbide BCR-Style Milling Insert, Parallelogram Shaped
MI ITEM #04655427
MFR #5605221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5605221 BCR D2.0-CS IC908

Specifications

  • Insert Style
    BCR
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    1 in
  • Chipbreaker
    CS
  • Included Angle
    82 °
  • Relief Angle
    7 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    BCR D2.0-CS
  • Series
    DROPMILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text