Motion
SGC221A-0515Y-5WZ

SMC CORP OF AMERICA
SGC221A-0515Y-5WZ

Solenoid-Operated Air Control Valve - 2 Port, 2 Position
MI ITEM #04655440
MFR #SGC221A-0515Y-5WZ
List Price$278.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SGC221A-0515Y-5WZ

Solenoid-Operated Air Control Valve - 2 Port, 2 Position
MI ITEM #04655440
MFR #SGC221A-0515Y-5WZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.91/each for your price

Overview

Mfr description
SGC221A-0515Y-5WZ COOLANT VALVE, PILOT
  • Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
  • Power consumption 0.35W
  • CE and RoHS compliant
  • Port size: 3/8 to 1 inch

Specifications

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    6.5 Cv
  • Solenoid Electrical Entry
    M12 Connector
  • Orifice Diameter
    15 mm
  • Body Material
    Cast Iron
  • Standards Met
    IEC 60529, IP65, JIS C 0920
  • Operating Temperature Range
    23 to 140 °F
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    155.8 mm
  • Overall Width
    49.6 mm
  • Overall Height
    74.2 mm
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports
    2
  • Port Size
    1/2 BSPT
  • Weight
    1.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text