Motion
LR-D-MINI
546430 LR-D-MINI REGULATOR
MI ITEM #04655489
MFR #LR-D-MINI
Price$105.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
546430 LR-D-MINI REGULATOR
MI ITEM #04655489
MFR #LR-D-MINI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.72/each

Specifications

Dimensions

  • Weight
    0.656 lbs

Details

  • Accessories
    Sub-base, Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    125.70 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Compressed air as per ISO 8573-1:2010 [7:4:4], Inert gas
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    125.70 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Product Type
    Miniature Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR

Overview

Mfr description
546430 LR-D-MINI REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought