Motion
UCFH210D1

NTN
UCFH210D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #04655585
MFR #UCFH210D1
Price$418.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFH210D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #04655585
MFR #UCFH210D1

Mfr description
UCFH210D1 50 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.2813 in
  • Bore Diameter  
    50 mm
  • Housing Width
    1.5625 in
  • Outside Diameter
    4.4063 in
  • Overall Height  
    7.2500 in
  • Overall Length
    4.4063 in
  • Overall Length Diameter  
    184 mm
  • Overall Width
    2.1563 in
  • Weight
    5.3 lbs

Details

  • Bearing Number
    UC210D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FH210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359000962
  • Mounting Type
    3-Bolt Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UC210D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359000962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)