Motion
CD15AABH-A

THOMSON (ALTRA)
CD15AABH-A

Miniature Ball Carriage Profile Rail - Series: AccuMini, Metric, High Grade, Standard Block, 15 mm Rail
MI ITEM #04655635
MFR #CD15AABH-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
CD15AABH-A

Miniature Ball Carriage Profile Rail - Series: AccuMini, Metric, High Grade, Standard Block, 15 mm Rail
MI ITEM #04655635
MFR #CD15AABH-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CD15AAB-H-A CARRIAGE

Specifications

  • Measurement Standard
    Metric
  • Nominal Rail Size
    15 mm
  • Accuracy Class
    High Grade
  • Block Type
    Standard Block
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Stainless Steel
  • Extended Features
    Armoloy Plating
  • Load Capacity
    6375 N
  • Overall Width
    58 mm
  • Operating Temperature Range
    Maximum of +80 °C
  • Finish Coating
    Chrome Plated
  • Resistance Features
    Corrosion Resistant
  • Series
    AccuMini
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text