Motion
02550
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 8", Color: Red
MI ITEM #04655643
MFR #02550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 8", Color: Red
MI ITEM #04655643
MFR #02550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Stationary
  • Color
    Red
  • Gripping Style
    Chain
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Maximum Pipe Capacity
    8 in
  • Minimum Pipe Capacity
    1/2 in

Overview

Mfr description
CV8 CHAIN VISE REED 1/2"-8" PIPE TA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought