Motion
ERX-14 XLO

SEALMASTER
ERX-14 XLO

Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #04655664
MFR #ERX-14 XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-14 XLO

Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #04655664
MFR #ERX-14 XLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-14 XLO BRG
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Oil lubricated for reduced internal friction
  • Nylon retainer to reduce overall drag

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Standard
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.3750 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Fillet Radius
    0.0400 in
  • Radial Dynamic Load Capacity
    2801 lbs
  • Radial Static Load Capacity
    1651 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Plastic
  • Finish Coating
    Black Oxide
  • Max Rpm
    2500 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Cut Down Felt Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ERX
  • Precision Rating
    ABEC 1
  • Misalignment Angle
    None
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Lubricant
    Oil Coated Only - No Factory Grease Fill
  • Lubrication Type
    Oil Coated Only - No Factory Grease Fill
  • CAD Drawing
  • Manufacturer Catalog Number
    ERX-14 XLO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461259085
  • UPC_NO
    662461259085
  • Weight
    0.65 lbs
  • Relubricatable
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text