Motion
SB22207-W33-S-DS

MCGILL
SB22207-W33-S-DS

SPHERE-ROL® Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Straight Bore, Single Seal, C0
MI ITEM #04655810
MFR #SB22207-W33-S-DS
Your Price$1,303.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB22207-W33-S-DS

SPHERE-ROL® Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Straight Bore, Single Seal, C0
MI ITEM #04655810
MFR #SB22207-W33-S-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,303.75/each(List $1,629.69)

Overview

Mfr description
SB22207-W33-S-DS MATCHED PAIR BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Single Seal
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    6800 rpm
  • Cage Material
    Steel Cage
  • Bearing Material
    Chrome Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.00 mm
  • Series
    222
  • Manufacturer Upc Number
    726166084943
  • UPC_NO
    726166084943
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text