Motion
RSC-25-1R-100FT

DIAMOND CHAIN COMPANY
RSC-25-1R-100FT

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04655843
MFR #RSC-25-1R-100FT
Price$8.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-25-1R-100FT

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04655843
MFR #RSC-25-1R-100FT

Mfr description
S25 RIV 100F
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/ft

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Inside Width
    1/8 in
  • Link Plate Thickness
    0.03 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.09 in
  • Pin Length
    0.3400 in, 8.64 mm
  • Pitch
    1/4 in
  • Roller Diameter
    0.13 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Tensile Strength
    780 lbs
  • Weight
    0.084 lbs, 0.125 kg
  • Weight per Foot
    0.084 lbs, 0.125 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    XS-1189-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    4800
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647270835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)