Motion
RSC-35-1R-50FT

DIAMOND CHAIN COMPANY
RSC-35-1R-50FT

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04655844
MFR #RSC-35-1R-50FT
Price$6.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-35-1R-50FT

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04655844
MFR #RSC-35-1R-50FT

Mfr description
RSC-35-1R-50FT
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/ft

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Inside Width
    3/16 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.5000 in, 12.69 mm
  • Pitch
    3/8 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Tensile Strength
    1760 lbs
  • Weight
    0.21 lbs, 0.31 kg
  • Weight per Foot
    0.21 lbs, 0.31 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    XS-1282-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    1600
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647272464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)