Motion
RSC-60H-1R-50FT

DIAMOND CHAIN COMPANY
RSC-60H-1R-50FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #04655847
MFR #RSC-60H-1R-50FT
Your Price$16.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60H-1R-50FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #04655847
MFR #RSC-60H-1R-50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.90/ft(List $19.44)

Overview

Mfr description
RSC-60H-1R-50FT
  • Priced by the foot, 50ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.13 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.24 in
  • Roller Diameter
    0.47 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    8500 lbs
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    XS-1243-050
  • UPC_NO
    716647281541
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text