Motion
RSC-50-2R-50FT

DIAMOND CHAIN COMPANY
RSC-50-2R-50FT

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Steel Material, 50 ft Length
Mi Item #04655848
MFR #RSC-50-2R-50FT
Price$23.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-2R-50FT

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Steel Material, 50 ft Length
Mi Item #04655848
MFR #RSC-50-2R-50FT

Mfr description
RSC-50-2R-50FT
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.12/ft

Specifications

Dimensions

  • Chain Overall Width
    1.6 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.2 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    9760 lbs
  • Transverse Pitch
    0.713 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Finish Coating
    Galvanized
  • Manufacturer Catalog Number
    XS-5550-050
  • Material
    Steel
  • Material Specification
    Rigid Galvanized Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    960
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647282173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)