Motion
RSC-80-1R-100FT

DIAMOND CHAIN COMPANY
RSC-80-1R-100FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #04655854
MFR #RSC-80-1R-100FT
Price$16.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-80-1R-100FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #04655854
MFR #RSC-80-1R-100FT

Mfr description
RSC-80-1R-100FT
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.74/ft

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.31 in
  • Pitch
    1 in
  • Roller Diameter
    5/8 in
  • Tensile Strength
    12500 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    XS-1334-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647284870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)