Motion
RSC-40-3R-10FT

DIAMOND CHAIN COMPANY
RSC-40-3R-10FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04655860
MFR #RSC-40-3R-10FT
Price$24.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40-3R-10FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04655860
MFR #RSC-40-3R-10FT

Mfr description
RSC-40-3R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.28/ft

Specifications

Dimensions

  • Chain Overall Width
    10.85 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    1.8500 in, 46.99 mm
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Tensile Strength
    12000 lbs
  • Transverse Pitch
    0.566 in
  • Weight
    1.2 lbs, 1.79 kg
  • Weight per Foot
    1.2 lbs, 1.79 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    40-3
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    XS-146603-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -40 to 90 °C, -40 to 194 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647345670
  • Working Load Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)