Motion
RSC-140H-1R-10FT

DIAMOND CHAIN COMPANY
RSC-140H-1R-10FT

Roller Chain - Heavy Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04655861
MFR #RSC-140H-1R-10FT
Price$118.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-140H-1R-10FT

Roller Chain - Heavy Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04655861
MFR #RSC-140H-1R-10FT

Mfr description
RSC-140H-1R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.59/ft

Specifications

Dimensions

  • Chain Overall Width
    2.44 in
  • Inside Width
    1 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    1/2 in
  • Pin Length
    2.4400 in, 61.97 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    1 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    46000 lbs
  • Weight
    5.4 lbs, 8.036 kg
  • Weight per Foot
    5.4 lbs, 8.036 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    XS-1194-70P
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    70
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647351947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)