Motion
M176XDLH
Combination Padlock, 3/8" Open Shackle, Key Controlled, Resettable Combination, 2" Clearance
MI ITEM #04655911
MFR #M176XDLH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Padlock, 3/8" Open Shackle, Key Controlled, Resettable Combination, 2" Clearance
MI ITEM #04655911
MFR #M176XDLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M176XDLH COMBINATION PADLOCK MAGNUM

Specifications

  • Concealed Or Open Shackle
    Open Shackle
  • Key Control
    Key Controlled
  • Resettable Or Not
    Resettable Combination
  • Vertical Clearance
    2 in
  • Shackle Diameter
    3/8 in
  • Shackle Material
    Boron Alloy
  • Covered Body Or Uncovered
    Not Covered
  • Body Width
    2 in
  • Body Material
    Zinc
  • Horizontal Clearance
    15/16 in
  • Number of Bumpers
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text