Motion
IR1000-N01B-X9

SMC CORP OF AMERICA
IR1000-N01B-X9

Precision Regulator - 0.16 scfm, 1/8 NPT, Relief Valve, 0.73 to 29 psi
MI ITEM #04655972
MFR #IR1000-N01B-X9
List Price$113.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR1000-N01B-X9

Precision Regulator - 0.16 scfm, 1/8 NPT, Relief Valve, 0.73 to 29 psi
MI ITEM #04655972
MFR #IR1000-N01B-X9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.97/each for your price

Overview

Mfr description
IR1000-N01B-X9 PRECISION REGULATOR

Specifications

  • Maximum Air Flow
    0.16 scfm
  • Maximum Set Pressure
    29 psi
  • Set Pressure Range
    0.73 to 29 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Mounting Bracket
  • Standards Met
    JIS
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    92 mm
  • Overall Width
    35 mm
  • Overall Height
    42 mm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    60 °C
  • Thread Standard
    NPT
  • Body Size
    IR1000
  • Port Gender
    Female
  • Minimum Set Pressure
    0.73 psi
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Weight
    0.40 lbs
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text