Overview
Mfr description
P0301-130 PERMA NOVA W/SYN 1601 LUBRICAT
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- Container Size130 cm³
- CompositionAlkyl Thiadiazole Mixture, Amine Alkylnaphthalenesulfonate, Antimony 0,0-Dipropylphosphorodithionate, Butyl Zimate, Dimethyl Sebacate, Hydroxystearic Acid, Lithium Alkylnaphthalenesulfonate, Lithium Hydroxide Monohydrate, Lithium, Petroleum Hydrocarbon, Polyalphaolefin, Zinc Oxide
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- Temperature Range-40 to +400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data