Motion
SP-24-ST
Ruland SP-24-ST - Shaft Collar, Two-Piece, Bore 1.5000", OD 2 3/8", W 0.563", 316 Stainless Steel
MI ITEM #04656032
MFR #SP-24-ST
List Price$286.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SP-24-ST - Shaft Collar, Two-Piece, Bore 1.5000", OD 2 3/8", W 0.563", 316 Stainless Steel
MI ITEM #04656032
MFR #SP-24-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.31/each for your price

Overview

Mfr description
SP-24-ST TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3750 in
  • Bore Size
    1.5000 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.5780 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    1/4-28x3/4
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Screw Size
    1/4 - 28
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.390 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SP-24-ST
  • UPC_NO
    63452911910
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text