Motion
69014192143

NORTON ABRASIVES
69014192143

Honing Stone - Fine Grade, 400 Grit, 4 in Length, 3/8 in Width, 1/4 in Thickness, Diamond Material
MI ITEM #04656155
MFR #69014192143
Your Price$200.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192143

Honing Stone - Fine Grade, 400 Grit, 4 in Length, 3/8 in Width, 1/4 in Thickness, Diamond Material
MI ITEM #04656155
MFR #69014192143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$200.80/each(List $288.43)

Overview

Mfr description
69014192143 NORTON STONE, 1/4 X 3/8

Specifications

  • Stone Material
    Diamond
  • Grit Number
    400
  • Grade
    Fine
  • Overall Length
    4 in
  • Overall Width
    3/8 in
  • Overall Thickness
    1/4 in
  • Stone Shape
    Rectangle on Handle
  • Package Quantity
    1
  • UPC_NO
    69014192143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text