Motion
LF880M-K325

SYSTEM PLAST
LF880M-K325

11377M SYS CHAIN PLASTIC
MI ITEM #04656229
MFR #LF880M-K325
Your Price$44.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF880M-K325

11377M SYS CHAIN PLASTIC
MI ITEM #04656229
MFR #LF880M-K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.03/ft(List $44.21)

Overview

Mfr description
LF880M-K325 CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Flight Color
    Brown
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    0.2800 in
  • Pin Material
    SPM
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Minimum Sideflex Radius
    500 mm
  • Manufacturer Catalog Number
    LF880M-K325
  • Weight
    0.69 lb
  • Manufacturer Upc Number
    726166186050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought