Motion
D203-7-INS

KLEIN TOOLS INC
D203-7-INS

Needle Nose Pliers - 2-7/16 in Jaw Length, 7-3/16 in Overall Length, Plastic Handle
MI ITEM #04656319
MFR #D203-7-INS
Your Price$86.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D203-7-INS

Needle Nose Pliers - 2-7/16 in Jaw Length, 7-3/16 in Overall Length, Plastic Handle
MI ITEM #04656319
MFR #D203-7-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.49/each(List $99.46)

Overview

Mfr description
D203-7-INS INSULATED HIGH-LEVERAGE

Specifications

  • Jaw Length
    2-7/16 in
  • Overall Length
    7-3/16 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Jaw Width
    3/8 in
  • Jaw Thickness
    11/16 in
  • Material
    Alloy Steel
  • Tip Width
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text