Motion
13770
Tool Pouch - Pouch, 27 in Length, Polyester Material
Mi Item #04656331
MFR #13770
Price$38.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 27 in Length, Polyester Material
Mi Item #04656331
MFR #13770

Mfr description
5870 TOOL ROLL-UP, GRAY,
  • The Arsenal® 5870 Tool Roll-Up Pouch features 25 pockets for convenient storage and transport of tools. Made of rugged 1680D ballistic polyester, this tool organizer is built for long-lasting use. A carry handle makes for easy on-the-go transport, while durable quick-release buckles prevent accidental opening and spilling of tools when not in use. This tool roll includes ample storage for hand tools and smaller pockets for sockets and other hardware. Ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and weekend DIY projects.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.89/each

Specifications

Dimensions

  • Dimensions
    27in x 14.5in (69cm x 37
  • Height
    1 in
  • Length
    5 in
  • Width
    15 in

Details

  • Color
    Gray
  • Description
    5870 Gray Tool Roll-Up
  • Features & Benefits
    The Arsenal® 5870 Tool Roll-Up Pouch features 25 pockets for convenient storage and transport of tools. Made of rugged 1680D ballistic polyester, this tool organizer is built for long-lasting use. A carry handle makes for easy on-the-go transport, while durable quick-release buckles prevent accidental opening and spilling of tools when not in use. This tool roll includes ample storage for hand tools and smaller pockets for sockets and other hardware. Ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and weekend DIY projects.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Pouch
  • Material
    Polyester
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • UPC_NO
    720476137702
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)