Motion
13772
Tool Pouch - Pouch, 26-1/2 in Length, Polyester Material
MI ITEM #04656332
MFR #13772
List Price$44.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 26-1/2 in Length, Polyester Material
MI ITEM #04656332
MFR #13772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.57/each for your price

Overview

Mfr description
5872 WRENCH ROLL-UP, GRAY,
  • The Arsenal® 5872 Wrench Roll-Up Pouch features 14 graduated tool slots to fit most wrench sets. Made of rugged 1680D ballistic polyester, this tool roll is built for long-lasting use. Nickel-plated grommets allow for convenient hanging in the shop or on the job site. Simply fold, roll and tie for easy transport. Ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and weekend DIY projects.

Specifications

  • Material
    Polyester
  • Description
    5872 Gray Wrench Roll-Up
  • Dimensions
    26in x 22in (67cm x 56
  • Group & Class
    Gear & Tool Storage
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Color
    Gray
  • Includes
    1 Pouch
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • UPC_NO
    720476137726
  • Features & Benefits
    The Arsenal® 5872 Wrench Roll-Up Pouch features 14 graduated tool slots to fit most wrench sets. Made of rugged 1680D ballistic polyester, this tool roll is built for long-lasting use. Nickel-plated grommets allow for convenient hanging in the shop or on the job site. Simply fold, roll and tie for easy transport. Ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and weekend DIY projects.
  • Height
    1 in
  • Length
    12 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text