Motion
5507956
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 12.7mm, Length: 7mm
MI ITEM #04656360
MFR #5507956
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 12.7mm, Length: 7mm
MI ITEM #04656360
MFR #5507956

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507956 ICP 0500 IC908

Specifications

  • Insert Style
    ICP
  • Maximum Drill Diameter
    12.7 mm
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    7 mm
  • Material Grade
    Submicron
  • Full Insert Style Code
    ICP 127
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text