Motion
6519-31
Sawzall Corded Reciprocating Saw - 12 A, 1.1250 in Stroke Length, 3000 spm Maximum Speed
Mi Item #04656439
MFR #6519-31
Price$204.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sawzall Corded Reciprocating Saw - 12 A, 1.1250 in Stroke Length, 3000 spm Maximum Speed
Mi Item #04656439
MFR #6519-31

Mfr description
6519-31 12 AMP SAWZALL
  • Powerful 12 amp motor delivers 0–3,000 SPM for high-performance cutting in a variety of materials
  • Gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lockups
  • Counter weighted mechanism provides reduced vibration for smoother operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.87/each

Specifications

Dimensions

  • Overall Height
    5.3000 in
  • Overall Length
    19 in
  • Overall Width
    4.5000 in
  • Stroke
    1.1250 in
  • Tool Weight
    7.1 lb

Details

  • Amperage
    12 A
  • Battery Voltage
    120 V ac
  • Color
    Black, Red
  • Includes
    Carrying Case
  • Keyless Adjustable Shoe
    No
  • Material
    Metal
  • Maximum Speed
    3000 spm
  • Number Of Blades Included
    0
  • Number Of Pieces
    2
  • Power Rating
    12 A
  • UPC_NO
    045242195930
  • Variable Speed
    Not Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)