Motion
DCMT 3(2.5)1-PF 4215

SANDVIK
DCMT 3(2.5)1-PF 4215

C7 Grade, Carbide Neutral Cut DCMT-Style Turning Insert, Diamond Shaped, 3/8" maximum inscribed circle
Mi Item #04656465
MFR #DCMT 3(2.5)1-PF 4215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
DCMT 3(2.5)1-PF 4215

C7 Grade, Carbide Neutral Cut DCMT-Style Turning Insert, Diamond Shaped, 3/8" maximum inscribed circle
Mi Item #04656465
MFR #DCMT 3(2.5)1-PF 4215

Mfr description
DCMT 3(2.5)1-PF 4215 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    4.4 mm
  • Included Angle
    55 °
  • Inscribed Circle
    3/8 in
  • Length
    11.6279 mm
  • Relief Angle
    7 °
  • Thickness
    9.525 mm

Details

  • Application
    Turning
  • Chipbreaker
    PF
  • Cutting Direction
    Neutral
  • Full Insert Style Code
    DCMT 3(2.5)1-PF 4215
  • Insert Style
    DCMT
  • Manufacturer Grade
    4215
  • Material
    Carbide
  • Material Grade
    C7
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)