Motion
K 35X42X30
Needle Roller & Cage Assembly - 35 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #04656590
MFR #K 35X42X30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 35 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #04656590
MFR #K 35X42X30

Mfr description
K 35X42X30 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 35X42X30 Needle Roller & Cage Assembly features a 35 mm bore diameter, 42 mm outside diameter, and 30 mm overall width with an open closure type, making it ideal for machinery systems.
  • Manufacturer Catalog
  • Max Rpm
    12700 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    68000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)