Motion
UFP203

TIMKEN
UFP203

Backing Plate - 2-3/16 in Bore
Mi Item #04656670
MFR #UFP203
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP203

Backing Plate - 2-3/16 in Bore
Mi Item #04656670
MFR #UFP203

Mfr description
UFP203
  • These backing plates provide an extra barrier for secondary sealing from the backside.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Outside Diameter
    4.5100 in
  • Overall Width
    0.6000 in
  • Weight
    0.2 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450134651
  • Product Type
    Backing Plates
  • Series
    UFP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450134651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)