Motion
880-10R1-DMS-SS

SYSTEM PLAST
880-10R1-DMS-SS

880-10R1-DMS-SS TWO PIECE MACHND SP
MI ITEM #04656690
MFR #880-10R1-DMS-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-10R1-DMS-SS

880-10R1-DMS-SS TWO PIECE MACHND SP
MI ITEM #04656690
MFR #880-10R1-DMS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.57 in
  • Maximum Bore
    1 in
  • Pitch Diameter  
    4.85 in

Details

  • Hub Material
    Polyamide
  • Includes
    Set Screws
  • Manufacturer Product Page
  • Number Of Teeth  
    10
  • Sprocket Type
    Split

Overview

Mfr description
D880 W10 X 1" W/KEY (12386S)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought