Motion
1000N140

Drillco
1000N140

Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Bronze & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #04656729
MFR #1000N140
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1000N140

Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Bronze & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #04656729
MFR #1000N140

Mfr description
1000N140 RS 5/8 3C 6OAL 1/2 FLATTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.75/each

Specifications

Dimensions

  • Drill Bit Size
    5/8 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7N
  • Point Angle
    118 °
  • Point Type
    Split Point
  • Series
    1000N
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)