Motion
6230
Jacket or Coat - Cotton Material, Medium Size, Green Color, Snaps Front Closure
MI ITEM #04656893
MFR #6230
List Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket or Coat - Cotton Material, Medium Size, Green Color, Snaps Front Closure
MI ITEM #04656893
MFR #6230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.54/each for your price

Overview

Mfr description
6230 M FLAME RETARDANT JACKET

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    Medium
  • Color
    Green
  • Material
    Cotton
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Material Weight
    9 oz
  • Pattern
    None
  • Chest Size
    40-42 in
  • Length
    30 in
  • UPC_NO
    608134623012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text