Motion
6230
Jacket - Cotton Material, 2X-Large Size, Green Color, Snaps Front Closure
Mi Item #04656902
MFR #6230
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Cotton Material, 2X-Large Size, Green Color, Snaps Front Closure
Mi Item #04656902
MFR #6230

Mfr description
6230 2XL FLAME RETARDANT JACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Chest Size
    52 to 54 in
  • Length
    30 in
  • Material Weight
    9 oz/yd²
  • Size
    2X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Cotton
  • Number Of Pockets
    0
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    608134623050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)