1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVAL1250N4321IEZN
400 psi Max, 1-1/4 in Port, Aluminum Body, Crank Handle
MI ITEM #
04656966
MFR #
BVAL1250N4321IEZN
List Price
$370.24
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVAL1250N4321IEZN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVAL1250N4321IEZN
400 psi Max, 1-1/4 in Port, Aluminum Body, Crank Handle
MI ITEM #
04656966
MFR #
BVAL1250N4321IEZN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$370.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BVAL 1250N 4321 IEZN BALL VALVE
Specifications
Maximum Operating Pressure
400 psi
Port Size
1-1/4 in
Body Material
Aluminum
Handle Style
Crank Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data