Motion
CP796
Air Impact Wrench - CP796, Pistol Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1400 ft-lbs Torque, 4100 rpm Max Speed
MI ITEM #04657195
MFR #CP796
Price$4,156.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP796, Pistol Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1400 ft-lbs Torque, 4100 rpm Max Speed
MI ITEM #04657195
MFR #CP796

Mfr description
CP796 1" IMPACT WRENCH
  • Powerful motor delivering up to 2,000 ft.lbs (2,712Nm)
  • Metal housing and 2 jaws impact mechanism for high durability
  • Adjustable side handle for better comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,156.70/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    9.5 in
  • Tool Weight
    20 lb
  • Torque
    1400 ft-lbs

Details

  • Air Consumption
    52.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451015503
  • Maximum Speed
    4100 rpm
  • Number Of Pieces
    1
  • Product Types
    Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    CP796
  • UPC_NO
    015451015503
  • Variable Speed
    Variable Speed
  • Working Torque
    1400 ft-lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)